Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 1-1/4" Rcvr, Class 2,12031

  • Mfr # 12031

  • Zoro # G8689532


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Application
Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans
Includes
Installation Hardware
For Use With
Honda Odyssey
Material
Carbon Steel
Type
Class 2 Trailer Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12031
Zoro #
G8689532
UPC #
612314028405
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"
Hitch Size
1 1/4 in Receiver Tube
Overall Width
18 3/4 in
Overall Height
5 1/4 in
Overall Length
57 3/4 in

Details

Application
Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans
Includes
Installation Hardware
For Use With
Honda Odyssey
Material
Carbon Steel
Type
Class 2 Trailer Hitch
Color
Black
Item
Trailer Hitch
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
33.2 lb
Gross Towing Weight Capacity
3,500 lb
Vehicle Model Year
1999 to 2017
Drilling Required
No
Vehicle Class
II
Vehicle Model
Odyssey
Compatible Product Type
Trailer and Tow Vehicle
Vehicle
Trailer and Tow Vehicle
Product Type
Trailer Hitch
Vehicle Make
Honda
Model Year
1999 - 2017
Tongue Weight
350 lb
Gross Trailer Weight Capacity
3,500 lb
Vehicle Make/Model/Year
Honda Odyssey 1999 to 2017
Gross Vehicle Weight Capacity
3,500 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class II, Hitch Size 1 1/4 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 57 3/4 in, Overall Width 18 3/4 in, Overall Height 5 1/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.