Zoro Homepage

Trailer Hitch, 1-1/4" Rcvr, Class 2,12051

  • Mfr # 12051

  • Zoro # G8689690


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Size (In.)
1-1/4"
For Use With
Chevy Malibu and Saturn Aura
Color
Black
Application
Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12051
Zoro #
G8689690
UPC #
612314013586
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Includes
Installation Hardware
For Use With
Chevy Malibu and Saturn Aura
Color
Black
Item
Trailer Hitch w/1-1/4" Receiver,Class 2,12051
Application
Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
Type
Class 2 Trailer Hitch
Material
Carbon Steel

Description

Trailer Hitch w/1-1/4 In. Receiver,Class 2,12051

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.