Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 1-1/4" Rcvr, Class 2,12221

  • Mfr # 12221

  • Zoro # G8690689


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Application
Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
Includes
Installation Hardware
Color
Black
Size (In.)
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12221
Zoro #
G8690689
UPC #
612314014088
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"
Hitch Size
1 1/4 in Receiver Tube
Overall Height
7 3/4 in
Overall Width
11 3/8 in
Overall Length
38 3/4 in

Details

Material
Carbon Steel
Application
Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
Includes
Installation Hardware
Item
Trailer Hitch
Color
Black
For Use With
Pontiac Vibe and Toyota Matrix
Type
Class 2 Trailer Hitch
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
21 lb
Drilling Required
No
Vehicle Model
Matrix, Vibe
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Gross Trailer Weight Capacity
2,500 lb
Tongue Weight
250 lb
Gross Towing Weight Capacity
2,500 lb
Vehicle
Trailer and Tow Vehicle
Vehicle Make
Pontiac, Toyota
Vehicle Model Year
2003 to 2013
Model Year
2003 - 2013
Vehicle Class
II
Compatible Product Type
Trailer and Tow Vehicle
Gross Vehicle Weight Capacity
2,500 lb
Vehicle Make/Model/Year
Pontiac Vibe 2003 to 2010, Toyota Matrix 2003 to 2013
Product Type
Trailer Hitch

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class II, Hitch Size 1 1/4 in Receiver Tube, Gross Trailer Weight Capacity 2,500 lb, Gross Vehicle Weight Capacity 2,500 lb, Gross Towing Weight Capacity 2,500 lb, Tongue Weight 250 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 38 3/4 in, Overall Width 11 3/8 in, Overall Height 7 3/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.