Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 1-1/4" Rcvr, Class 2,12252

  • Mfr # 12252

  • Zoro # G8690941


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Material
Carbon Steel
Application
Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans
Type
Class 2 Trailer Hitch
Size (In.)
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12252
Zoro #
G8690941
UPC #
612314014286
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"
Overall Width
27 1/8 in
Hitch Size
1 1/4 in Receiver Tube
Overall Height
6 in
Overall Length
40 7/8 in

Details

Includes
Installation Hardware
Material
Carbon Steel
Item
Trailer Hitch
Application
Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans
Type
Class 2 Trailer Hitch
For Use With
Chevy Impala
Color
Black
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
46 lb
Gross Trailer Weight Capacity
3,500 lb
Vehicle Make/Model/Year
Chevrolet Impala 2000 to 2013, Chevrolet Impala Limited 2014 to 2016
Vehicle Class
II
Gross Vehicle Weight Capacity
3,000 lb
Tongue Weight
300 lb
Vehicle
Trailer and Tow Vehicle
Vehicle Make
Chevrolet
Vehicle Model
Impala, Impala Limited
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Compatible Product Type
Trailer and Tow Vehicle
Gross Towing Weight Capacity
3,500 lb
Model Year
2000 - 2016
Product Type
Trailer Hitch
Drilling Required
No
Vehicle Model Year
2000 to 2016

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class II, Hitch Size 1 1/4 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,000 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 300 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 40 7/8 in, Overall Width 27 1/8 in, Overall Height 6 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.