Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 1-1/4" Rcvr, Class 2,12255

  • Mfr # 12255

  • Zoro # G8690932


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Type
Class 2 Trailer Hitch
For Use With
Jeep Compass and Patriot
Material
Carbon Steel
Application
Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12255
Zoro #
G8690932
UPC #
612314008902
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"
Overall Width
13 in
Hitch Size
1 1/4 in Receiver Tube
Overall Height
9 1/2 in
Overall Length
35 7/8 in

Details

Type
Class 2 Trailer Hitch
For Use With
Jeep Compass and Patriot
Material
Carbon Steel
Application
Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans
Item
Trailer Hitch
Color
Black
Includes
Installation Hardware
Finish
Powder Coated
Weight
27 lb
Hitch Type
Trailer Receiver Hitch
Vehicle Model
Compass, Patriot
Tongue Weight
300 lb
Vehicle Model Year
2007 to 2010
Compatible Product Type
Trailer and Tow Vehicle
Vehicle
Trailer and Tow Vehicle
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Vehicle Class
II
Vehicle Make
Jeep
Gross Trailer Weight Capacity
3,500 lb
Product Type
Trailer Hitch
Gross Vehicle Weight Capacity
3,000 lb
Gross Towing Weight Capacity
3,500 lb
Drilling Required
Yes
Vehicle Make/Model/Year
Jeep Compass 2007 to 2010, Jeep Patriot 2007 to 2010
Model Year
2007 - 2010

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class II, Hitch Size 1 1/4 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,000 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 300 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 35 7/8 in, Overall Width 13 in, Overall Height 9 1/2 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.