Zoro Homepage

Trailer Hitch, 1-1/4" Rcvr, Class 2,12264

  • Mfr # 12264

  • Zoro # G8691002


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size (In.)
1-1/4"
Application
Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans
Type
Class 2 Trailer Hitch
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12264
Zoro #
G8691002
UPC #
612314014361
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"
Hitch Size
1 1/4 in Receiver Tube
Overall Width
24 1/2 in
Overall Length
55 1/2 in
Overall Height
8 3/8 in

Details

Color
Black
Item
Trailer Hitch
Application
Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans
Type
Class 2 Trailer Hitch
Material
Carbon Steel
For Use With
Chrysler Town and Country, Dodge Grand Caravan, Ram C/V and Volkswagen Routan
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
46 lb
Gross Vehicle Weight Capacity
3,500 lb
Vehicle Make
Chrysler, Dodge, Ram, Volkswagen
Vehicle Class
II
Vehicle Model Year
2008 to 2020
Model Year
2008 - 2020
Product Type
Trailer Hitch
Vehicle
Trailer and Tow Vehicle
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Drilling Required
No
Tongue Weight
350 lb
Vehicle Make/Model/Year
Chrysler Town & Country 2008 to 2016, Dodge Grand Caravan 2008 to 2020, Ram C/V 2012 to 2015, Volkswagen Routan 2009 to 2014
Gross Towing Weight Capacity
3,500 lb
Gross Trailer Weight Capacity
3,500 lb
Vehicle Model
C/V, Grand Caravan, Routan, Town & Country
Compatible Product Type
Trailer and Tow Vehicle

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class II, Hitch Size 1 1/4 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 55 1/2 in, Overall Width 24 1/2 in, Overall Height 8 3/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.