Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 1-1/4" Rcvr, Class 2,12289

  • Mfr # 12289

  • Zoro # G8691072


product price: $272.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chrysler Town and Country, Dodge Caravan and Dodge Grand Caravan
Material
Carbon Steel
Size (In.)
1-1/4"
Type
Class 2 Trailer Hitch
Application
Perfect For Adding Storage Space to Your Vehicle or Towing a Small, Light-Duty Trailer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12289
Zoro #
G8691072
UPC #
612314014460
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

For Use With
Chrysler Town and Country, Dodge Caravan and Dodge Grand Caravan
Material
Carbon Steel
Type
Class 2 Trailer Hitch
Item
Trailer Hitch w/1-1/4" Receiver,Class 2,12289
Application
Perfect For Adding Storage Space to Your Vehicle or Towing a Small, Light-Duty Trailer
Color
Black

Description

Trailer Hitch w/1-1/4 In. Receiver,Class 2,12289

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.