Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 1-1/4" Rcvr, Class 2,12291

  • Mfr # 12291

  • Zoro # G8691081


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
1-1/4"
For Use With
Chevy Equinox, GMC Terrain, Pontiac Torrent and Saturn Vue
Includes
Installation Hardware
Application
Perfect For Adding Storage Space to Your Vehicle or Towing a Small, Light-Duty Trailer
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12291
Zoro #
G8691081
UPC #
612314014484
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"
Hitch Size
1 1/4 in Receiver Tube
Overall Length
43 1/4 in
Overall Height
8 3/4 in
Overall Width
12 in

Details

Item
Trailer Hitch
For Use With
Chevy Equinox, GMC Terrain, Pontiac Torrent and Saturn Vue
Includes
Installation Hardware
Application
Perfect For Adding Storage Space to Your Vehicle or Towing a Small, Light-Duty Trailer
Color
Black
Material
Carbon Steel
Type
Class 2 Trailer Hitch
Finish
Powder Coated
Weight
32 lb
Hitch Type
Trailer Receiver Hitch
Model Year
2002 - 2012
Product Type
Trailer Hitch
Gross Towing Weight Capacity
3,500 lb
Vehicle Model
Equinox, Terrain, Torrent, Vue
Gross Trailer Weight Capacity
3,500 lb
Tongue Weight
350 lb
Vehicle Make
Chevrolet, GMC, Pontiac, Saturn
Vehicle Make/Model/Year
Chevrolet Equinox 2005 to 2012, GMC Terrain 2010 to 2012, Pontiac Torrent 2006 to 2009, Saturn Vue 2002 to 2007
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Gross Vehicle Weight Capacity
3,500 lb
Vehicle
Trailer and Tow Vehicle
Vehicle Class
II
Vehicle Model Year
2002 to 2012
Drilling Required
No
Compatible Product Type
Trailer and Tow Vehicle

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class II, Hitch Size 1 1/4 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 43 1/4 in, Overall Width 12 in, Overall Height 8 3/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.