Zoro Homepage

Trailer Hitch, 2" Receiver, Class 3,13013

  • Mfr # 13013

  • Zoro # G8691337


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Size (In.)
2"
Material
Carbon Steel
Type
Class 3 Trailer Hitch
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13013
Zoro #
G8691337
UPC #
612314530137
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Width
20 1/4 in
Overall Length
42 in
Overall Height
11 1/2 in
Hitch Size
2 in Receiver Tube

Details

Includes
Installation Hardware
Material
Carbon Steel
Type
Class 3 Trailer Hitch
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
For Use With
Toyota Tacoma
Item
Trailer Hitch
Finish
Powder Coated
Weight
41 lb
Hitch Type
Trailer Receiver Hitch
Drilling Required
No
Compatible Product Type
Trailer and Tow Vehicle
Maximum Weight Distribution
6000 lb
Product Type
Trailer Hitch
Gross Towing Weight Capacity
5,000 lb
Vehicle Class
III
Vehicle Model Year
1995 to 2004
Vehicle Model
Tacoma
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Model Year
1995 - 2004
Gross Vehicle Weight Capacity
5,000 lb
Tongue Weight
500 lb
Vehicle Make
Toyota
Vehicle
Trailer and Tow Vehicle
Vehicle Make/Model/Year
Toyota Tacoma 1995 to 2004
Gross Trailer Weight Capacity
5,000 lb

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 42 in, Overall Width 20 1/4 in, Overall Height 11 1/2 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.