Zoro Homepage

Trailer Hitch, 2" Receiver, Class 3,13020

  • Mfr # 13020

  • Zoro # G8691389


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
For Use With
Chevy Blazer, GMC Jimmy and Oldsmobile Bravada
Color
Black
Material
Carbon Steel
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13020
Zoro #
G8691389
UPC #
612314500208
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Item
Trailer Hitch w/2" Receiver,Class 3,13020
For Use With
Chevy Blazer, GMC Jimmy and Oldsmobile Bravada
Color
Black
Material
Carbon Steel
Includes
Installation Hardware
Type
Class 3 Trailer Hitch

Description

Trailer Hitch w/2 In. Receiver,Class 3,13020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.