Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13040

  • Mfr # 13040

  • Zoro # G8691413


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Type
Class 3 Trailer Hitch
Material
Carbon Steel
Color
Black
For Use With
Chevy Express 1500, 2500 or 3500 and GMC Savana 1500, 2500 or 3500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13040
Zoro #
G8691413
UPC #
612314540006
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Width
24 in
Overall Length
42 1/2 in
Overall Height
4 3/4 in
Hitch Size
2 in Receiver Tube

Details

Includes
Installation Hardware
Type
Class 3 Trailer Hitch
Material
Carbon Steel
Color
Black
For Use With
Chevy Express 1500, 2500 or 3500 and GMC Savana 1500, 2500 or 3500
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Item
Trailer Hitch
Finish
Powder Coated
Weight
39 lb
Hitch Type
Trailer Receiver Hitch
Compatible Product Type
Trailer and Tow Vehicle
Gross Towing Weight Capacity
6,000 lb
Vehicle
Trailer and Tow Vehicle
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Gross Trailer Weight Capacity
6,000 lb
Vehicle Make/Model/Year
Chevrolet Express 1500 1996 to 2014, Chevrolet Express 2500 1996 to 2023, Chevrolet Express 3500 1996 to 2023, GMC Savana 1500 1996 to 2014, GMC Savana 2500 1996 to 2023, GMC Savana 3500 1996 to 2023
Product Type
Trailer Hitch
Vehicle Model
Express 1500, Express 2500, Express 3500, Savana 1500, Savana 2500, Savana 3500
Model Year
1996 - 2023
Gross Vehicle Weight Capacity
6,000 lb
Vehicle Make
Chevrolet, GMC
Vehicle Class
III
Tongue Weight
600 lb
Vehicle Model Year
1996 to 2023
Maximum Weight Distribution
10000 lb
Drilling Required
No

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 6,000 lb, Tongue Weight 600 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 42 1/2 in, Overall Width 24 in, Overall Height 4 3/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.