Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13051

  • Mfr # 13051

  • Zoro # G8691529


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Type
Class 3 Trailer Hitch
For Use With
Jeep Grand Cherokee
Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13051
Zoro #
G8691529
UPC #
612314330515
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Length
40 1/8 in
Hitch Size
2 in Receiver Tube
Overall Height
17 3/4 in
Overall Width
10 3/4 in

Details

Item
Trailer Hitch
Includes
Installation Hardware
Type
Class 3 Trailer Hitch
For Use With
Jeep Grand Cherokee
Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
37 lb
Tongue Weight
500 lb
Model Year
1999 - 2004
Gross Trailer Weight Capacity
5,000 lb
Vehicle Make
Jeep
Maximum Weight Distribution
6000 lb
Gross Vehicle Weight Capacity
5,000 lb
Compatible Product Type
Trailer and Tow Vehicle
Vehicle Class
III
Vehicle
Trailer and Tow Vehicle
Vehicle Model
Grand Cherokee
Gross Towing Weight Capacity
5,000 lb
Vehicle Make/Model/Year
Jeep Grand Cherokee 1999 to 2004
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Product Type
Trailer Hitch
Drilling Required
No
Vehicle Model Year
1999 to 2004

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 40 1/8 in, Overall Width 10 3/4 in, Overall Height 17 3/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.