Zoro Homepage

Trailer Hitch, 2" Receiver, Class 3,13067

  • Mfr # 13067

  • Zoro # G8691930


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Color
Black
Type
Class 3 Trailer Hitch
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13067
Zoro #
G8691930
UPC #
612314130672
Country of Origin
United States

Dimensions

Size (In.)
2"
Hitch Size
2 in Receiver Tube
Overall Height
8 3/4 in
Overall Length
42 3/4 in
Overall Width
16 3/4 in

Details

Includes
Installation Hardware
Color
Black
Type
Class 3 Trailer Hitch
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Material
Carbon Steel
For Use With
Ford Edge and Lincoln MKX
Item
Trailer Hitch
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
31 lb
Model Year
2007 - 2015
Gross Vehicle Weight Capacity
4,000 lb
Drilling Required
Yes
Vehicle Make
Ford, Lincoln
Product Type
Trailer Hitch
Vehicle Class
III
Vehicle Make/Model/Year
Ford Edge 2007 to 2013, Lincoln MKX 2007 to 2015
Vehicle Model Year
2007 to 2015
Vehicle Model
Edge, MKX
Vehicle
Trailer and Tow Vehicle
Tongue Weight
400 lb
Gross Trailer Weight Capacity
4,000 lb
Gross Towing Weight Capacity
4,000 lb
Compatible Product Type
Trailer and Tow Vehicle
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 42 3/4 in, Overall Width 16 3/4 in, Overall Height 8 3/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.