Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13068

  • Mfr # 13068

  • Zoro # G8692019


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Color
Black
Type
Class 3 Trailer Hitch
Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13068
Zoro #
G8692019
UPC #
612314130689
Country of Origin
United States

Dimensions

Size (In.)
2"
Hitch Size
2 in Receiver Tube
Overall Height
6 in
Overall Width
18 1/4 in
Overall Length
57 3/4 in

Details

Includes
Installation Hardware
Color
Black
Type
Class 3 Trailer Hitch
Material
Carbon Steel
Item
Trailer Hitch
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
For Use With
Honda Odyssey
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
36 lb
Vehicle Model Year
1999 to 2017
Drilling Required
No
Maximum Weight Distribution
5000 lb
Gross Vehicle Weight Capacity
3,500 lb
Gross Towing Weight Capacity
3,500 lb
Tongue Weight
350 lb
Vehicle Make
Honda
Vehicle
Trailer and Tow Vehicle
Vehicle Class
III
Compatible Product Type
Trailer and Tow Vehicle
Model Year
1999 - 2017
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Product Type
Trailer Hitch
Vehicle Make/Model/Year
Honda Odyssey 1999 to 2017
Vehicle Model
Odyssey
Gross Trailer Weight Capacity
3,500 lb

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 57 3/4 in, Overall Width 18 1/4 in, Overall Height 6 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.