Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13073

  • Mfr # 13073

  • Zoro # G8691818


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
For Use With
Hyundai Santa Fe and Kia Sorento
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Size (In.)
2"
Type
Class 3 Trailer Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13073
Zoro #
G8691818
UPC #
612314130733
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Width
15 1/2 in
Hitch Size
2 in Receiver Tube
Overall Height
10 1/2 in
Overall Length
54 in

Details

Item
Trailer Hitch
Material
Carbon Steel
For Use With
Hyundai Santa Fe and Kia Sorento
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Type
Class 3 Trailer Hitch
Includes
Installation Hardware
Color
Black
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
26 lb
Compatible Product Type
Trailer and Tow Vehicle
Vehicle
Trailer and Tow Vehicle
Gross Towing Weight Capacity
3,500 lb
Vehicle Make
Hyundai, Kia
Model Year
2010 - 2013
Vehicle Model
Santa Fe, Sorento
Drilling Required
No
Vehicle Class
III
Vehicle Model Year
2010 to 2013
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Product Type
Trailer Hitch
Vehicle Make/Model/Year
Hyundai Santa Fe 2010 to 2012, Kia Sorento 2011 to 2013
Tongue Weight
350 lb
Gross Vehicle Weight Capacity
3,500 lb
Gross Trailer Weight Capacity
3,500 lb

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 54 in, Overall Width 15 1/2 in, Overall Height 10 1/2 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.