Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13088

  • Mfr # 13088

  • Zoro # G8691888


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
2"
Includes
Installation Hardware
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
Type
Class 3 Trailer Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13088
Zoro #
G8691888
UPC #
612314588008
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Length
37 1/4 in
Overall Height
13 1/2 in
Hitch Size
2 in Receiver Tube
Overall Width
18 1/4 in

Details

Includes
Installation Hardware
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
Type
Class 3 Trailer Hitch
For Use With
Nissan Pathfinder and Infiniti QX4
Item
Trailer Hitch
Material
Carbon Steel
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
34 lb
Vehicle Model
Pathfinder, QX4
Model Year
1996 - 2004
Tongue Weight
500 lb
Vehicle
Trailer and Tow Vehicle
Maximum Weight Distribution
6000 lb
Vehicle Make/Model/Year
Infiniti QX4 1997 to 2003, Nissan Pathfinder 1996 to 2004
Vehicle Model Year
1996 to 2004
Gross Towing Weight Capacity
5,000 lb
Product Type
Trailer Hitch
Gross Vehicle Weight Capacity
5,000 lb
Drilling Required
No
Gross Trailer Weight Capacity
5,000 lb
Vehicle Make
Infiniti, Nissan
Vehicle Class
III
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Compatible Product Type
Trailer and Tow Vehicle

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 37 1/4 in, Overall Width 18 1/4 in, Overall Height 13 1/2 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.