Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13145

  • Mfr # 13145

  • Zoro # G8692253


product price: $248.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dodge Dakota
Material
Carbon Steel
Includes
Installation Hardware
Color
Black
Type
Class 3 Trailer Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13145
Zoro #
G8692253
UPC #
612314231454
Country of Origin
United States

Dimensions

Size (In.)
2"
Hitch Size
2 in Receiver Tube
Overall Height
11 1/4 in
Overall Length
37 1/2 in
Overall Width
18 1/4 in

Details

For Use With
Dodge Dakota
Material
Carbon Steel
Includes
Installation Hardware
Color
Black
Item
Trailer Hitch
Type
Class 3 Trailer Hitch
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
31 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Compatible Product Type
Trailer and Tow Vehicle
Vehicle Make/Model/Year
Dodge Dakota 1987 to 2004
Tongue Weight
500 lb
Gross Vehicle Weight Capacity
5,000 lb
Gross Towing Weight Capacity
5,000 lb
Product Type
Trailer Hitch
Gross Trailer Weight Capacity
5,000 lb
Vehicle Class
III
Vehicle
Trailer and Tow Vehicle
Vehicle Make
Dodge
Maximum Weight Distribution
6000 lb
Vehicle Model Year
1987 to 2004
Model Year
1987 - 2004
Drilling Required
Yes
Vehicle Model
Dakota

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 37 1/2 in, Overall Width 18 1/4 in, Overall Height 11 1/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.