Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13147

  • Mfr # 13147

  • Zoro # G8692210


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Black
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Type
Class 3 Trailer Hitch
Size (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13147
Zoro #
G8692210
UPC #
612314031474
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Height
8 3/8 in
Hitch Size
2 in Receiver Tube
Overall Width
22 5/8 in
Overall Length
35 1/2 in

Details

Item
Trailer Hitch
Material
Carbon Steel
Color
Black
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Type
Class 3 Trailer Hitch
Includes
Installation Hardware
For Use With
Subaru Forester
Finish
Powder Coated
Weight
28 lb
Hitch Type
Trailer Receiver Hitch
Vehicle Model
Forester
Model Year
2009 - 2013
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Vehicle Class
III
Tongue Weight
400 lb
Gross Vehicle Weight Capacity
4,000 lb
Vehicle
Trailer and Tow Vehicle
Vehicle Make
Subaru
Vehicle Model Year
2009 to 2013
Gross Towing Weight Capacity
4,000 lb
Vehicle Make/Model/Year
Subaru Forester 2009 to 2013
Product Type
Trailer Hitch
Gross Trailer Weight Capacity
4,000 lb
Compatible Product Type
Trailer and Tow Vehicle
Drilling Required
Yes

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 35 1/2 in, Overall Width 22 5/8 in, Overall Height 8 3/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.