Zoro Homepage

Trailer Hitch, 2" Receiver, Class 3,13158

  • Mfr # 13158

  • Zoro # G8692533


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
For Use With
Subaru Legacy
Type
Class 3 Trailer Hitch
Material
Carbon Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13158
Zoro #
G8692533
UPC #
612314024100
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Width
18 in
Overall Length
34 7/8 in
Overall Height
8 7/8 in
Hitch Size
2 in Receiver Tube

Details

Includes
Installation Hardware
For Use With
Subaru Legacy
Item
Trailer Hitch
Type
Class 3 Trailer Hitch
Material
Carbon Steel
Color
Black
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
36 lb
Vehicle Make/Model/Year
Subaru Legacy 2010 to 2014
Gross Vehicle Weight Capacity
6,000 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Vehicle Model Year
2010 to 2014
Gross Towing Weight Capacity
4,000 lb
Vehicle Class
III
Drilling Required
Yes
Vehicle Model
Legacy
Gross Trailer Weight Capacity
4,000 lb
Vehicle Make
Subaru
Vehicle
Trailer and Tow Vehicle
Product Type
Trailer Hitch
Compatible Product Type
Trailer and Tow Vehicle
Tongue Weight
600 lb
Model Year
2010 - 2014

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 600 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 34 7/8 in, Overall Width 18 in, Overall Height 8 7/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.