Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13183

  • Mfr # 13183

  • Zoro # G8692472


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Type
Class 3 Trailer Hitch
Size (In.)
2"
Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13183
Zoro #
G8692472
UPC #
612314131839
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Length
40 in
Overall Width
16 1/8 in
Overall Height
7 in
Hitch Size
2 in Receiver Tube

Details

Type
Class 3 Trailer Hitch
Material
Carbon Steel
Item
Trailer Hitch
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
For Use With
Nissan Xterra
Includes
Installation Hardware
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
30 lb
Compatible Product Type
Trailer and Tow Vehicle
Product Type
Trailer Hitch
Vehicle
Trailer and Tow Vehicle
Gross Vehicle Weight Capacity
4,000 lb
Drilling Required
Yes
Vehicle Model
Xterra
Vehicle Make
Nissan
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Maximum Weight Distribution
6000 lb
Vehicle Make/Model/Year
Nissan Xterra 2000 to 2004
Vehicle Class
III
Model Year
2000 - 2004
Gross Towing Weight Capacity
4,000 lb
Vehicle Model Year
2000 to 2004
Gross Trailer Weight Capacity
4,000 lb
Tongue Weight
400 lb

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 40 in, Overall Width 16 1/8 in, Overall Height 7 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.