Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13201

  • Mfr # 13201

  • Zoro # G8692770


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Color
Black
Material
Carbon Steel
Size (In.)
2"
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13201
Zoro #
G8692770
UPC #
612314132010
Country of Origin
United States

Dimensions

Size (In.)
2"
Hitch Size
2 in Receiver Tube
Overall Width
14 3/8 in
Overall Height
9 5/8 in
Overall Length
44 1/4 in

Details

Includes
Installation Hardware
Color
Black
Material
Carbon Steel
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Type
Class 3 Trailer Hitch
Item
Trailer Hitch
For Use With
Dodge Journey
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
29.7 lb
Maximum Weight Distribution
4000 lb
Drilling Required
No
Gross Towing Weight Capacity
4,000 lb
Vehicle
Trailer and Tow Vehicle
Vehicle Class
III
Vehicle Make
Dodge
Vehicle Model
Journey
Gross Trailer Weight Capacity
4,000 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Vehicle Make/Model/Year
Dodge Journey 2009 to 2020
Tongue Weight
400 lb
Compatible Product Type
Trailer and Tow Vehicle
Gross Vehicle Weight Capacity
4,000 lb
Model Year
2009 - 2020
Vehicle Model Year
2009 to 2020
Product Type
Trailer Hitch

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 44 1/4 in, Overall Width 14 3/8 in, Overall Height 9 5/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.