Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13206

  • Mfr # 13206

  • Zoro # G8692752


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Size (In.)
2"
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
For Use With
Subaru Outback
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13206
Zoro #
G8692752
UPC #
612314132065
Country of Origin
United States

Dimensions

Size (In.)
2"
Hitch Size
2 in Receiver Tube
Overall Height
9 3/4 in
Overall Length
34 5/8 in
Overall Width
19 1/2 in

Details

Item
Trailer Hitch
Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
For Use With
Subaru Outback
Includes
Installation Hardware
Type
Class 3 Trailer Hitch
Color
Black
Finish
Powder Coated
Weight
36.9 lb
Hitch Type
Trailer Receiver Hitch
Vehicle
Trailer and Tow Vehicle
Vehicle Model Year
2014 to 2019
Vehicle Model
Outback
Vehicle Make
Subaru
Vehicle Class
III
Compatible Product Type
Trailer and Tow Vehicle
Gross Towing Weight Capacity
4,000 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Product Type
Trailer Hitch
Tongue Weight
600 lb
Model Year
2014 - 2019
Gross Vehicle Weight Capacity
4,000 lb
Vehicle Make/Model/Year
Subaru Outback 2014 to 2019
Drilling Required
Yes
Gross Trailer Weight Capacity
4,000 lb

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 600 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 34 5/8 in, Overall Width 19 1/2 in, Overall Height 9 3/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.