Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13208

  • Mfr # 13208

  • Zoro # G8692743


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Type
Class 3 Trailer Hitch
Material
Carbon Steel
For Use With
Chevy Silverado 2500 HD, 2500 HD Classic, 3500, 3500 Classic or 3500 HD and GMC Sierra 2500 HD, 2500 HD Classic, 3500, 3500 Classic or 3500 HD
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13208
Zoro #
G8692743
UPC #
612314032082
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Type
Class 3 Trailer Hitch
Material
Carbon Steel
For Use With
Chevy Silverado 2500 HD, 2500 HD Classic, 3500, 3500 Classic or 3500 HD and GMC Sierra 2500 HD, 2500 HD Classic, 3500, 3500 Classic or 3500 HD
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Item
Trailer Hitch w/2" Receiver,Class 3,13208
Includes
Installation Hardware
Color
Black

Description

Trailer Hitch w/2 In. Receiver,Class 3,13208

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.