Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13230

  • Mfr # 13230

  • Zoro # G8692910


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Type
Class 3 Trailer Hitch
Size (In.)
2"
Includes
Installation Hardware
For Use With
Dodge Dakota
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13230
Zoro #
G8692910
UPC #
612314132300
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Height
11 1/4 in
Hitch Size
2 in Receiver Tube
Overall Width
16 3/4 in
Overall Length
38 3/4 in

Details

Type
Class 3 Trailer Hitch
Includes
Installation Hardware
For Use With
Dodge Dakota
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Item
Trailer Hitch
Color
Black
Material
Carbon Steel
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
40 lb
Drilling Required
No
Gross Trailer Weight Capacity
5,000 lb
Model Year
2005 - 2010
Gross Towing Weight Capacity
5,000 lb
Maximum Weight Distribution
8000 lb
Vehicle Model
Dakota
Compatible Product Type
Trailer and Tow Vehicle
Gross Vehicle Weight Capacity
5,000 lb
Vehicle Make/Model/Year
Dodge Dakota 2005 to 2010
Product Type
Trailer Hitch
Tongue Weight
500 lb
Vehicle Class
III
Vehicle Model Year
2005 to 2010
Vehicle Make
Dodge
Vehicle
Trailer and Tow Vehicle
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 38 3/4 in, Overall Width 16 3/4 in, Overall Height 11 1/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.