Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13243

  • Mfr # 13243

  • Zoro # G8693008


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Type
Class 3 Trailer Hitch
Size (In.)
2"
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13243
Zoro #
G8693008
UPC #
612314033966
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Includes
Installation Hardware
Type
Class 3 Trailer Hitch
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
For Use With
Land Rover Range Rover Sport
Material
Carbon Steel
Item
Trailer Hitch w/2" Receiver,Class 3,13243

Description

Trailer Hitch w/2 In. Receiver,Class 3,13243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.