Zoro Homepage

Trailer Hitch, 2" Receiver, Class 3,13252

  • Mfr # 13252

  • Zoro # G8693041


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Installation Hardware
For Use With
Chevy Colorado, GMC Canyon, Isuzu i-280, i-290, i-350 and i-370
Type
Class 3 Trailer Hitch
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13252
Zoro #
G8693041
UPC #
612314032525
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Height
10 5/8 in
Overall Width
19 7/8 in
Hitch Size
2 in Receiver Tube
Overall Length
47 3/4 in

Details

Color
Black
Includes
Installation Hardware
Item
Trailer Hitch
For Use With
Chevy Colorado, GMC Canyon, Isuzu i-280, i-290, i-350 and i-370
Type
Class 3 Trailer Hitch
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Material
Carbon Steel
Finish
Powder Coated
Weight
38 lb
Hitch Type
Trailer Receiver Hitch
Product Type
Trailer Hitch
Maximum Weight Distribution
6000 lb
Vehicle Model Year
2004 to 2012
Vehicle Make
Chevrolet, GMC, Isuzu
Compatible Product Type
Trailer and Tow Vehicle
Gross Vehicle Weight Capacity
4,000 lb
Vehicle Class
III
Vehicle Model
Canyon, Colorado, i-280, i-290, i-350, i-370
Vehicle Make/Model/Year
Chevrolet Colorado 2004 to 2012, GMC Canyon 2004 to 2012, Isuzu i-290 2006 to 2008
Drilling Required
No
Vehicle
Trailer and Tow Vehicle
Gross Towing Weight Capacity
4,000 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Gross Trailer Weight Capacity
4,000 lb
Model Year
2004 - 2012
Tongue Weight
400 lb

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 47 3/4 in, Overall Width 19 7/8 in, Overall Height 10 5/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.