Zoro Homepage

Trailer Hitch, 2" Receiver, Class 3,13300

  • Mfr # 13300

  • Zoro # G8693489


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
2"
Includes
Installation Hardware
Color
Black
Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13300
Zoro #
G8693489
UPC #
612314133000
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Length
43 3/4 in
Overall Height
8 3/4 in
Overall Width
12 3/4 in
Hitch Size
2 in Receiver Tube

Details

Includes
Installation Hardware
Color
Black
Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
For Use With
Chevy Blazer, GMC Jimmy and Oldsmobile Bravada
Type
Class 3 Trailer Hitch
Item
Trailer Hitch
Finish
Powder Coated
Weight
29 lb
Hitch Type
Trailer Receiver Hitch
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Vehicle Model
Blazer, Bravada, Jimmy
Gross Towing Weight Capacity
4,000 lb
Gross Trailer Weight Capacity
4,000 lb
Model Year
1995 - 2004
Drilling Required
No
Vehicle Make/Model/Year
Chevrolet Blazer 1995 to 2004, GMC Jimmy 1995 to 2001, Oldsmobile Bravada 1996 to 2004
Gross Vehicle Weight Capacity
4,000 lb
Vehicle Model Year
1995 to 2004
Vehicle Make
Chevrolet, GMC, Oldsmobile
Compatible Product Type
Trailer and Tow Vehicle
Vehicle
Trailer and Tow Vehicle
Maximum Weight Distribution
6000 lb
Tongue Weight
400 lb
Product Type
Trailer Hitch
Vehicle Class
III

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 43 3/4 in, Overall Width 12 3/4 in, Overall Height 8 3/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.