Zoro Homepage

Trailer Hitch, 2" Receiver, Class 3,13320

  • Mfr # 13320

  • Zoro # G8693568


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
For Use With
Dodge Ram 1500
Color
Black
Size (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13320
Zoro #
G8693568
UPC #
612314133208
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
For Use With
Dodge Ram 1500
Color
Black
Includes
Installation Hardware
Type
Class 3 Trailer Hitch
Item
Trailer Hitch w/2" Receiver,Class 3,13320

Description

Trailer Hitch w/2 In. Receiver,Class 3,13320

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.