Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13322

  • Mfr # 13322

  • Zoro # G8693592


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Type
Class 3 Trailer Hitch
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
For Use With
Chevy Silverado 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500 and GMC Sierra 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500
Size (In.)
2"
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13322
Zoro #
G8693592
UPC #
612314133222
Country of Origin
United States

Dimensions

Size (In.)
2"
Hitch Size
2 in Receiver Tube
Overall Width
20 5/8 in
Overall Length
40 1/2 in
Overall Height
7 7/8 in

Details

Type
Class 3 Trailer Hitch
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Item
Trailer Hitch
For Use With
Chevy Silverado 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500 and GMC Sierra 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500
Includes
Installation Hardware
Color
Black
Material
Carbon Steel
Finish
Powder Coated
Weight
30 lb
Hitch Type
Trailer Receiver Hitch
Tongue Weight
600 lb
Vehicle
Trailer and Tow Vehicle
Gross Trailer Weight Capacity
6,000 lb
Vehicle Make/Model/Year
Chevrolet Silverado 1500 1999 to 2013, Chevrolet Silverado 1500 Classic 2007, Chevrolet Silverado 1500 HD 2001 to 2006, Chevrolet Silverado 1500 HD Classic 2007, Chevrolet Silverado 2500 1999 to 2004, GMC Sierra 1500 1999 to 2013, GMC Sierra 1500 Classic 2007, GMC Sierra 1500 HD 2001 to 2006, GMC Sierra 1500 HD Classic 2007, GMC Sierra 2500 1999 to 2004
Drilling Required
No
Model Year
1999 - 2013
Vehicle Class
III
Vehicle Model Year
1999 to 2013
Vehicle Make
Chevrolet, GMC
Maximum Weight Distribution
10000 lb
Gross Vehicle Weight Capacity
6,000 lb
Product Type
Trailer Hitch
Vehicle Model
Sierra 1500, Sierra 1500 Classic, Sierra 1500 HD, Sierra 1500 HD Classic, Sierra 2500, Silverado 1500, Silverado 1500 Classic, Silverado 1500 HD, Silverado 1500 HD Classic, Silverado 2500
Gross Towing Weight Capacity
6,000 lb
Compatible Product Type
Trailer and Tow Vehicle
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 6,000 lb, Tongue Weight 600 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 40 1/2 in, Overall Width 20 5/8 in, Overall Height 7 7/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.