Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13326

  • Mfr # 13326

  • Zoro # G8693583


product price: $142.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dodge Ram 1500
Size (In.)
2"
Material
Carbon Steel
Type
Class 3 Trailer Hitch
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13326
Zoro #
G8693583
UPC #
612314133260
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Width
8 in
Hitch Size
2 in Receiver Tube
Overall Length
14 3/4 in
Overall Height
5 1/8 in

Details

For Use With
Dodge Ram 1500
Material
Carbon Steel
Type
Class 3 Trailer Hitch
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
Item
Trailer Hitch
Includes
Installation Hardware
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
21 lb
Gross Trailer Weight Capacity
5,000 lb
Vehicle Model
Ram 1500
Vehicle
Trailer and Tow Vehicle
Gross Vehicle Weight Capacity
5,000 lb
Vehicle Model Year
2002
Product Type
Trailer Hitch
Model Year
2002
Vehicle Make
Dodge
Drilling Required
No
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Vehicle Make/Model/Year
Dodge Ram 1500 2002
Vehicle Class
III
Tongue Weight
500 lb
Compatible Product Type
Trailer and Tow Vehicle
Gross Towing Weight Capacity
5,000 lb
Maximum Weight Distribution
10000 lb

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 14 3/4 in, Overall Width 8 in, Overall Height 5 1/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.