Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13332

  • Mfr # 13332

  • Zoro # G8693428


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
For Use With
Chevy Silverado 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500 and GMC Sierra 1500, 1500 Classic, 1500 HD or 1500 HD Classic
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13332
Zoro #
G8693428
UPC #
612314133321
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Height
8 1/4 in
Hitch Size
2 in Receiver Tube
Overall Length
41 in
Overall Width
24 in

Details

Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
For Use With
Chevy Silverado 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500 and GMC Sierra 1500, 1500 Classic, 1500 HD or 1500 HD Classic
Includes
Installation Hardware
Type
Class 3 Trailer Hitch
Item
Trailer Hitch
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
43 lb
Drilling Required
No
Product Type
Trailer Hitch
Vehicle Model
Sierra 1500, Sierra 1500 Classic, Sierra 1500 HD, Sierra 1500 HD Classic, Sierra 2500, Silverado 1500, Silverado 1500 Classic, Silverado 1500 HD, Silverado 1500 HD Classic, Silverado 2500
Compatible Product Type
Trailer and Tow Vehicle
Gross Towing Weight Capacity
6,000 lb
Vehicle Class
III
Model Year
1999 - 2007
Gross Trailer Weight Capacity
6,000 lb
Vehicle Make
Chevrolet, GMC
Maximum Weight Distribution
10000 lb
Vehicle Model Year
1999 to 2007
Gross Vehicle Weight Capacity
6,000 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Vehicle
Trailer and Tow Vehicle
Tongue Weight
600 lb
Vehicle Make/Model/Year
Chevrolet Silverado 1500 1999 to 2006, Chevrolet Silverado 1500 Classic 2007, Chevrolet Silverado 1500 HD 2001 to 2006, Chevrolet Silverado 1500 HD Classic 2007, Chevrolet Silverado 2500 1996 to 2006, Chevrolet Silverado 2500 1999 to 2004, GMC Sierra 1500 1999 to 2004, GMC Sierra 1500 1999 to 2006, GMC Sierra 1500 Classic 2007, GMC Sierra 1500 HD 1999 to 2004, GMC Sierra 1500 HD 2001 to 2006, GMC Sierra 1500 HD Classic 2007, GMC Sierra 2500 1999 to 2004

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 6,000 lb, Tongue Weight 600 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 41 in, Overall Width 24 in, Overall Height 8 1/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.