Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13342

  • Mfr # 13342

  • Zoro # G8693367


product price: $292.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mercedes-Benz ML320, ML350, ML500 and ML550
Material
Carbon Steel
Type
Class 3 Trailer Hitch
Size (In.)
2"
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13342
Zoro #
G8693367
UPC #
612314133420
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

For Use With
Mercedes-Benz ML320, ML350, ML500 and ML550
Material
Carbon Steel
Type
Class 3 Trailer Hitch
Item
Trailer Hitch w/2" Receiver,Class 3,13342
Includes
Installation Hardware
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black

Description

Trailer Hitch w/2 In. Receiver,Class 3,13342

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.