Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13345

  • Mfr # 13345

  • Zoro # G8693662


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
2"
Material
Carbon Steel
Color
Black
For Use With
Hyundai Entourage and Kia Sedona
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13345
Zoro #
G8693662
UPC #
612314133451
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Length
54 3/4 in
Overall Height
8 1/4 in
Hitch Size
2 in Receiver Tube
Overall Width
19 1/4 in

Details

Item
Trailer Hitch
Material
Carbon Steel
Color
Black
For Use With
Hyundai Entourage and Kia Sedona
Includes
Installation Hardware
Type
Class 3 Trailer Hitch
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Finish
Powder Coated
Weight
34 lb
Hitch Type
Trailer Receiver Hitch
Vehicle
Trailer and Tow Vehicle
Vehicle Class
III
Product Type
Trailer Hitch
Vehicle Make/Model/Year
Hyundai Entourage 2007 to 2008, Kia Sedona 2006 to 2014
Compatible Product Type
Trailer and Tow Vehicle
Gross Towing Weight Capacity
3,500 lb
Vehicle Make
Hyundai, Kia
Gross Trailer Weight Capacity
3,500 lb
Vehicle Model Year
2006 to 2014
Maximum Weight Distribution
4000 lb
Tongue Weight
350 lb
Model Year
2006 - 2014
Gross Vehicle Weight Capacity
3,500 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Drilling Required
No
Vehicle Model
Entourage, Sedona

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 54 3/4 in, Overall Width 19 1/4 in, Overall Height 8 1/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.