Zoro Homepage

Trailer Hitch, 2" Receiver, Class 3,13355

  • Mfr # 13355

  • Zoro # G8693629


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Color
Black
Type
Class 3 Trailer Hitch
For Use With
Ford F150, F150 Heritage, F250, F250 Super Duty, F350 Super Duty and F450 Super Duty
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13355
Zoro #
G8693629
UPC #
612314133550
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Length
36 3/8 in
Hitch Size
2 in Receiver Tube
Overall Height
9 1/2 in
Overall Width
26 1/2 in

Details

Includes
Installation Hardware
Item
Trailer Hitch
Color
Black
Type
Class 3 Trailer Hitch
For Use With
Ford F150, F150 Heritage, F250, F250 Super Duty, F350 Super Duty and F450 Super Duty
Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Finish
Powder Coated
Weight
42 lb
Hitch Type
Trailer Receiver Hitch
Vehicle Class
III
Vehicle Model Year
1997 to 2015
Model Year
1997 - 2015
Vehicle Model
F-150, F-150 Heritage, F-250, F-250 Super Duty, F-350 Super Duty, F-450 Super Duty
Vehicle
Trailer and Tow Vehicle
Gross Vehicle Weight Capacity
6,000 lb
Vehicle Make
Ford
Vehicle Make/Model/Year
Ford F-150 1997 to 2003, Ford F-150 Heritage 2004, Ford F-250 1997 to 1999, Ford F-250 Super Duty 1999 to 2015, Ford F-350 Super Duty 1999 to 2015, Ford F-450 Super Duty 2008 to 2015
Compatible Product Type
Trailer and Tow Vehicle
Gross Trailer Weight Capacity
6,000 lb
Gross Towing Weight Capacity
6,000 lb
Drilling Required
No
Maximum Weight Distribution
10000 lb
Product Type
Trailer Hitch
Tongue Weight
600 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 6,000 lb, Tongue Weight 600 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 36 3/8 in, Overall Width 26 1/2 in, Overall Height 9 1/2 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.