Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13356

  • Mfr # 13356

  • Zoro # G8693671


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Includes
Installation Hardware
Size (In.)
2"
Type
Class 3 Trailer Hitch
For Use With
Toyota Venza
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13356
Zoro #
G8693671
UPC #
612314133567
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Length
49 1/2 in
Overall Width
24 1/8 in
Hitch Size
2 in Receiver Tube
Overall Height
8 3/4 in

Details

Item
Trailer Hitch
Material
Carbon Steel
Includes
Installation Hardware
Type
Class 3 Trailer Hitch
For Use With
Toyota Venza
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
37 lb
Maximum Weight Distribution
4000 lb
Product Type
Trailer Hitch
Gross Vehicle Weight Capacity
3,500 lb
Vehicle Model
Venza
Drilling Required
No
Vehicle Model Year
2009 to 2016
Tongue Weight
350 lb
Compatible Product Type
Trailer and Tow Vehicle
Gross Towing Weight Capacity
3,500 lb
Vehicle Class
III
Vehicle Make/Model/Year
Toyota Venza 2009 to 2016
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Vehicle Make
Toyota
Vehicle
Trailer and Tow Vehicle
Model Year
2009 - 2016
Gross Trailer Weight Capacity
3,500 lb

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 49 1/2 in, Overall Width 24 1/8 in, Overall Height 8 3/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.