Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13361

  • Mfr # 13361

  • Zoro # G8693778


product price: $310.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ram 2500 or 3500 and Dodge Ram 1500, 2500 or 3500
Includes
Installation Hardware
Material
Carbon Steel
Type
Class 3 Trailer Hitch
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13361
Zoro #
G8693778
UPC #
612314133611
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

For Use With
Ram 2500 or 3500 and Dodge Ram 1500, 2500 or 3500
Includes
Installation Hardware
Material
Carbon Steel
Item
Trailer Hitch w/2" Receiver,Class 3,13361
Type
Class 3 Trailer Hitch
Color
Black
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More

Description

Trailer Hitch w/2 In. Receiver,Class 3,13361

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.