Zoro Homepage

Trailer Hitch, 2" Receiver, Class 3,13364

  • Mfr # 13364

  • Zoro # G8693750


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
Size (In.)
2"
Material
Carbon Steel
Type
Class 3 Trailer Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13364
Zoro #
G8693750
UPC #
612314133642
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Width
25 1/8 in
Overall Length
55 1/2 in
Hitch Size
2 in Receiver Tube
Overall Height
9 3/8 in

Details

Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
Material
Carbon Steel
Type
Class 3 Trailer Hitch
Item
Trailer Hitch
For Use With
Chrysler Town and Country, Dodge Grand Caravan, Ram C/V and Volkswagen Routan
Hitch Type
Trailer Receiver Hitch
Finish
Powder Coated
Weight
48 lb
Drilling Required
No
Vehicle Class
III
Gross Towing Weight Capacity
4,000 lb
Vehicle Make/Model/Year
Chrysler Town & Country 2008 to 2016, Dodge Grand Caravan 2008 to 2020, Ram C/V 2012 to 2015, Volkswagen Routan 2009 to 2014
Gross Trailer Weight Capacity
4,000 lb
Model Year
2008 - 2020
Gross Vehicle Weight Capacity
4,000 lb
Vehicle Make
Chrysler, Dodge, Ram, Volkswagen
Vehicle
Trailer and Tow Vehicle
Compatible Product Type
Trailer and Tow Vehicle
Maximum Weight Distribution
5000 lb
Vehicle Model Year
2008 to 2020
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Vehicle Model
C/V, Grand Caravan, Routan, Town & Country
Tongue Weight
400 lb
Product Type
Trailer Hitch

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 55 1/2 in, Overall Width 25 1/8 in, Overall Height 9 3/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.