Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13368

  • Mfr # 13368

  • Zoro # G8693769


product price: $168.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ford F150
Type
Class 3 Trailer Hitch
Material
Carbon Steel
Size (In.)
2"
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13368
Zoro #
G8693769
UPC #
612314133680
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Height
8 1/4 in
Overall Width
18 1/4 in
Hitch Size
2 in Receiver Tube
Overall Length
39 1/8 in

Details

For Use With
Ford F150
Type
Class 3 Trailer Hitch
Material
Carbon Steel
Includes
Installation Hardware
Color
Black
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Item
Trailer Hitch
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
34 lb
Vehicle Model Year
2009 to 2014
Gross Towing Weight Capacity
6,000 lb
Gross Trailer Weight Capacity
6,000 lb
Vehicle Model
F-150
Tongue Weight
600 lb
Model Year
2009 - 2014
Vehicle Make/Model/Year
Ford F-150 2009 to 2014
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Maximum Weight Distribution
11000 lb
Product Type
Trailer Hitch
Vehicle Make
Ford
Compatible Product Type
Trailer and Tow Vehicle
Vehicle Class
III
Gross Vehicle Weight Capacity
6,000 lb
Drilling Required
No
Vehicle
Trailer and Tow Vehicle

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 6,000 lb, Tongue Weight 600 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 39 1/8 in, Overall Width 18 1/4 in, Overall Height 8 1/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.