Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13389

  • Mfr # 13389

  • Zoro # G8694100


product price: $322.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dodge Caravan, Dodge Grand Caravan and Chrysler Town and Country
Type
Class 3 Trailer Hitch
Size (In.)
2"
Color
Black
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13389
Zoro #
G8694100
UPC #
612314133895
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Width
20 1/8 in
Hitch Size
2 in Receiver Tube
Overall Height
9 in
Overall Length
56 1/4 in

Details

For Use With
Dodge Caravan, Dodge Grand Caravan and Chrysler Town and Country
Type
Class 3 Trailer Hitch
Color
Black
Material
Carbon Steel
Item
Trailer Hitch
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Finish
Powder Coated
Weight
45 lb
Hitch Type
Trailer Receiver Hitch
Vehicle Make/Model/Year
Chrysler Town & Country 2004 to 2007, Dodge Caravan 2004 to 2007, Dodge Grand Caravan 2004 to 2007
Vehicle Class
III
Gross Vehicle Weight Capacity
3,500 lb
Vehicle Make
Chrysler, Dodge
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Drilling Required
No
Tongue Weight
350 lb
Model Year
2004 - 2007
Vehicle
Trailer and Tow Vehicle
Gross Trailer Weight Capacity
3,500 lb
Product Type
Trailer Hitch
Compatible Product Type
Trailer and Tow Vehicle
Maximum Weight Distribution
4000 lb
Gross Towing Weight Capacity
3,500 lb
Vehicle Model
Caravan, Grand Caravan, Town & Country
Vehicle Model Year
2004 to 2007

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 56 1/4 in, Overall Width 20 1/8 in, Overall Height 9 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.