Zoro Homepage

Trailer Hitch, 2" Receiver, Class 3,13402

  • Mfr # 13402

  • Zoro # G8694021


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Type
Class 3 Trailer Hitch
For Use With
Cadillac Escalade, Chevy Avalanche, Chevy Suburban, Chevy Tahoe, GMC Yukon and GMC Yukon XL
Size (In.)
2"
Material
Carbon Steel
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13402
Zoro #
G8694021
UPC #
612314134021
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Type
Class 3 Trailer Hitch
For Use With
Cadillac Escalade, Chevy Avalanche, Chevy Suburban, Chevy Tahoe, GMC Yukon and GMC Yukon XL
Material
Carbon Steel
Includes
Installation Hardware
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
Item
Trailer Hitch w/2" Receiver,Class 3,13402

Description

Trailer Hitch w/2 In. Receiver,Class 3,13402

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.