Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13430

  • Mfr # 13430

  • Zoro # G8694198


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Type
Class 3 Trailer Hitch
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Includes
Installation Hardware
Material
Carbon Steel
Size (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13430
Zoro #
G8694198
UPC #
612314134304
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Width
12 1/8 in
Overall Height
5 7/8 in
Hitch Size
2 in Receiver Tube
Overall Length
43 1/4 in

Details

Item
Trailer Hitch
Type
Class 3 Trailer Hitch
Application
Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Includes
Installation Hardware
Material
Carbon Steel
Color
Black
For Use With
Jeep Wrangler
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
27 lb
Vehicle Make/Model/Year
Jeep Wrangler 1997 to 2007
Vehicle Make
Jeep
Gross Towing Weight Capacity
4,000 lb
Vehicle Model Year
1997 to 2006
Vehicle
Trailer and Tow Vehicle
Product Type
Trailer Hitch
Drilling Required
No
Compatible Product Type
Trailer and Tow Vehicle
Tongue Weight
400 lb
Gross Trailer Weight Capacity
4,000 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Vehicle Model
Wrangler
Gross Vehicle Weight Capacity
4,000 lb
Model Year
1997 - 2006
Vehicle Class
III

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 43 1/4 in, Overall Width 12 1/8 in, Overall Height 5 7/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.