Zoro Homepage

Trailer Hitch, 2" Receiver, Class 3,13530

  • Mfr # 13530

  • Zoro # G8694487


product price: $255.99
/ea
Free Shipping & Returns

Key Features

For Use With
Toyota Highlander and Lexus RX330, RX350 and RX400h
Color
Black
Material
Carbon Steel
Includes
Installation Hardware
Size (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13530
Zoro #
G8694487
UPC #
612314135301
Country of Origin
United States

Dimensions

Size (In.)
2"
Hitch Size
2 in Receiver Tube
Overall Height
7 1/4 in
Overall Width
22 5/8 in
Overall Length
45 in

Details

For Use With
Toyota Highlander and Lexus RX330, RX350 and RX400h
Item
Trailer Hitch
Color
Black
Material
Carbon Steel
Includes
Installation Hardware
Type
Class 3 Trailer Hitch
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Weight
38 lb
Hitch Type
Trailer Receiver Hitch
Finish
Powder Coated
Product Type
Trailer Hitch
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Gross Trailer Weight Capacity
3,500 lb
Tongue Weight
350 lb
Vehicle Class
III
Gross Towing Weight Capacity
3,500 lb
Vehicle Model
Highlander, RX330, RX350, RX400h
Model Year
2004 - 2009
Vehicle Make/Model/Year
Lexus RX330 2004 to 2006, Lexus RX350 2007 to 2009, Lexus RX400h 2006 to 2008, Toyota Highlander 2004 to 2007
Gross Vehicle Weight Capacity
3,500 lb
Maximum Weight Distribution
4000 lb
Vehicle
Trailer and Tow Vehicle
Compatible Product Type
Trailer and Tow Vehicle
Vehicle Model Year
2004 to 2009
Drilling Required
No
Vehicle Make
Lexus, Toyota

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 45 in, Overall Width 22 5/8 in, Overall Height 7 1/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.