Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13534

  • Mfr # 13534

  • Zoro # G8694469


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Type
Class 3 Trailer Hitch
Material
Carbon Steel
Includes
Installation Hardware
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13534
Zoro #
G8694469
UPC #
612314135349
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Width
24 1/8 in
Hitch Size
2 in Receiver Tube
Overall Length
45 1/4 in
Overall Height
9 3/4 in

Details

Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Item
Trailer Hitch
Type
Class 3 Trailer Hitch
Material
Carbon Steel
Includes
Installation Hardware
Color
Black
For Use With
Toyota Highlander
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
38 lb
Vehicle Model
Highlander
Vehicle
Trailer and Tow Vehicle
Drilling Required
No
Vehicle Model Year
2008 to 2013
Compatible Product Type
Trailer and Tow Vehicle
Vehicle Make/Model/Year
Toyota Highlander 2008 to 2013
Vehicle Make
Toyota
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Gross Trailer Weight Capacity
5,000 lb
Model Year
2008 - 2013
Vehicle Class
III
Product Type
Trailer Hitch
Gross Towing Weight Capacity
5,000 lb
Gross Vehicle Weight Capacity
5,000 lb
Tongue Weight
750 lb

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 750 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 45 1/4 in, Overall Width 24 1/8 in, Overall Height 9 3/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.