Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13555

  • Mfr # 13555

  • Zoro # G8694380


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Type
Class 3 Trailer Hitch
For Use With
Honda CR-V
Material
Carbon Steel
Size (In.)
2"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13555
Zoro #
G8694380
UPC #
612314135554
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Width
25 in
Overall Height
9 in
Hitch Size
2 in Receiver Tube
Overall Length
41 1/4 in

Details

Type
Class 3 Trailer Hitch
For Use With
Honda CR-V
Material
Carbon Steel
Color
Black
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Includes
Installation Hardware
Item
Trailer Hitch
Finish
Powder Coated
Weight
34 lb
Hitch Type
Trailer Receiver Hitch
Gross Trailer Weight Capacity
3,500 lb
Compatible Product Type
Trailer and Tow Vehicle
Vehicle Make/Model/Year
Honda CR-V 2007 to 2011
Tongue Weight
350 lb
Vehicle Model Year
2007 to 2011
Vehicle Make
Honda
Model Year
2007 - 2011
Gross Towing Weight Capacity
3,500 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Drilling Required
No
Vehicle Class
III
Gross Vehicle Weight Capacity
3,500 lb
Vehicle Model
CR-V
Vehicle
Trailer and Tow Vehicle
Product Type
Trailer Hitch

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 41 1/4 in, Overall Width 25 in, Overall Height 9 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.