Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13559

  • Mfr # 13559

  • Zoro # G8694563


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Type
Class 3 Trailer Hitch
Size (In.)
2"
Color
Black
For Use With
Volvo XC90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13559
Zoro #
G8694563
UPC #
612314135592
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Length
44 5/8 in
Overall Width
15 1/8 in
Overall Height
9 in
Hitch Size
2 in Receiver Tube

Details

Item
Trailer Hitch
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Type
Class 3 Trailer Hitch
Color
Black
For Use With
Volvo XC90
Material
Carbon Steel
Includes
Installation Hardware
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
36 lb
Gross Vehicle Weight Capacity
3,500 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Model Year
2003 - 2014
Product Type
Trailer Hitch
Vehicle Make/Model/Year
Volvo XC90 2003 to 2014
Tongue Weight
350 lb
Gross Trailer Weight Capacity
3,500 lb
Vehicle
Trailer and Tow Vehicle
Maximum Weight Distribution
5000 lb
Gross Towing Weight Capacity
3,500 lb
Vehicle Class
III
Vehicle Model Year
2003 to 2014
Compatible Product Type
Trailer and Tow Vehicle
Drilling Required
No
Vehicle Make
Volvo
Vehicle Model
XC90

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 44 5/8 in, Overall Width 15 1/8 in, Overall Height 9 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.