Zoro Homepage

Trailer Hitch, 2" Receiver, Class 3,13572

  • Mfr # 13572

  • Zoro # G8694618


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
Material
Carbon Steel
Type
Class 3 Trailer Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13572
Zoro #
G8694618
UPC #
612314135721
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Includes
Installation Hardware
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
Item
Trailer Hitch w/2" Receiver,Class 3,13572
Material
Carbon Steel
Type
Class 3 Trailer Hitch
For Use With
Mercury Villager and Nissan Quest

Description

Trailer Hitch w/2 In. Receiver,Class 3,13572

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.