Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13574

  • Mfr # 13574

  • Zoro # G8694572


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
Size (In.)
2"
Type
Class 3 Trailer Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13574
Zoro #
G8694572
UPC #
612314135745
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Length
39 5/8 in
Hitch Size
2 in Receiver Tube
Overall Height
6 7/8 in
Overall Width
18 1/4 in

Details

Material
Carbon Steel
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Color
Black
Item
Trailer Hitch
Type
Class 3 Trailer Hitch
Includes
Installation Hardware
For Use With
Honda Element
Finish
Powder Coated
Weight
27 lb
Hitch Type
Trailer Receiver Hitch
Vehicle Make
Honda
Tongue Weight
350 lb
Vehicle Class
III
Gross Trailer Weight Capacity
3,500 lb
Drilling Required
Yes
Vehicle
Trailer and Tow Vehicle
Model Year
2003 - 2011
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Vehicle Make/Model/Year
Honda Element 2003 to 2011
Vehicle Model
Element
Gross Vehicle Weight Capacity
3,500 lb
Gross Towing Weight Capacity
3,500 lb
Product Type
Trailer Hitch
Compatible Product Type
Trailer and Tow Vehicle
Vehicle Model Year
2003 to 2011

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 39 5/8 in, Overall Width 18 1/4 in, Overall Height 6 7/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.