Zoro Homepage

Trailer Hitch, 2" Receiver, Class 3,13575

  • Mfr # 13575

  • Zoro # G8694548


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Type
Class 3 Trailer Hitch
Size (In.)
2"
For Use With
Mazda CX-9
Includes
Installation Hardware
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13575
Zoro #
G8694548
UPC #
612314135752
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Width
15 in
Overall Height
12 3/8 in
Overall Length
36 1/8 in
Hitch Size
2 in Receiver Tube

Details

Type
Class 3 Trailer Hitch
For Use With
Mazda CX-9
Includes
Installation Hardware
Color
Black
Material
Carbon Steel
Item
Trailer Hitch
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
28 lb
Tongue Weight
400 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Gross Vehicle Weight Capacity
4,000 lb
Gross Trailer Weight Capacity
4,000 lb
Vehicle
Trailer and Tow Vehicle
Compatible Product Type
Trailer and Tow Vehicle
Vehicle Model
CX-9
Product Type
Trailer Hitch
Model Year
2007 - 2015
Gross Towing Weight Capacity
4,000 lb
Vehicle Make
Mazda
Vehicle Model Year
2007 to 2015
Vehicle Make/Model/Year
Mazda CX-9 2007 to 2015
Drilling Required
No
Vehicle Class
III

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 36 1/8 in, Overall Width 15 in, Overall Height 12 3/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.