Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13577

  • Mfr # 13577

  • Zoro # G8694898


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Black
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Size (In.)
2"
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13577
Zoro #
G8694898
UPC #
612314135776
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Height
7 7/8 in
Overall Length
40 3/4 in
Hitch Size
2 in Receiver Tube
Overall Width
16 3/4 in

Details

Material
Carbon Steel
Color
Black
Item
Trailer Hitch
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Includes
Installation Hardware
For Use With
Nissan Murano
Type
Class 3 Trailer Hitch
Finish
Powder Coated
Hitch Type
Trailer Receiver Hitch
Weight
26 lb
Drilling Required
No
Vehicle Make/Model/Year
Nissan Murano 2009 to 2014
Compatible Product Type
Trailer and Tow Vehicle
Gross Towing Weight Capacity
4,000 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant
Model Year
2009 - 2014
Vehicle
Trailer and Tow Vehicle
Tongue Weight
400 lb
Vehicle Model
Murano
Gross Vehicle Weight Capacity
4,000 lb
Vehicle Model Year
2009 to 2014
Gross Trailer Weight Capacity
4,000 lb
Vehicle Class
III
Product Type
Trailer Hitch
Vehicle Make
Nissan

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 40 3/4 in, Overall Width 16 3/4 in, Overall Height 7 7/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.