Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 3,13591

  • Mfr # 13591

  • Zoro # G8694679


product price: $175.84
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Steel
Includes
Installation Hardware
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Size (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13591
Zoro #
G8694679
UPC #
612314135912
Country of Origin
United States

Dimensions

Size (In.)
2"
Overall Width
11 7/8 in
Overall Length
43 1/4 in
Hitch Size
2 in Receiver Tube
Overall Height
9 3/4 in

Details

Item
Trailer Hitch
Color
Black
Material
Carbon Steel
Includes
Installation Hardware
Application
Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Type
Class 3 Trailer Hitch
For Use With
Chevy Equinox, GMC Terrain, Pontiac Torrent and Saturn Vue
Finish
Powder Coated
Weight
29 lb
Hitch Type
Trailer Receiver Hitch
Tongue Weight
350 lb
Vehicle Make
Chevrolet, GMC, Pontiac, Saturn
Vehicle
Trailer and Tow Vehicle
Vehicle Model Year
2002 to 2017
Drilling Required
No
Maximum Weight Distribution
4000 lb
Compatible Product Type
Trailer and Tow Vehicle
Gross Trailer Weight Capacity
3,500 lb
Product Type
Trailer Hitch
Gross Vehicle Weight Capacity
3,500 lb
Model Year
2002 - 2017
Vehicle Class
III
Vehicle Model
Equinox, Terrain, Torrent, Vue
Vehicle Make/Model/Year
Chevrolet Equinox 2005 to 2017, GMC Terrain 2010 to 2017, Pontiac Torrent 2006 to 2009, Saturn Vue 2002 to 2007
Gross Towing Weight Capacity
3,500 lb
Resistance Properties
Chip-Resistant, Rust-Resistant, UV-Resistant

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 43 1/4 in, Overall Width 11 7/8 in, Overall Height 9 3/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.